Add More Items
View All Quick Selects
Below you can add an image for '72206 WIHA QUALITY TOOLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The New Klein Tools' ET20 Borescope Can Be Quickly Connected to Your Smartphone Via The Built-In Wifi Signal, Turning The Smartphone In Your Pocket Into A Smart Tool. Install The Compatible App On Your Phone to Display, Record, Store and Also Share Your Images and Videos Via Text or Email. This Borescope Enables You to Capture High-Quality Photo and Video Directly to Your Device From Up to 30 Feet Away. It Features A Waterproof 9 MM Camera With Durable, Armored 6-Foot (1.8 M) Flexible Gooseneck Cable, On-B
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$145.38
Each
Klein'S New Tool Isn'T Just A Knife, It'S A Stripper and A Driver Too. This Convenient Pocket Knife Incorporates A No. 2 Phillips Screwdriver, and A High Quality Stainless Steel Full-Sized Drop Point Blade With Three Wire Stripping Notches On The Back Of The Blade. The Klein Tools® Electrician'S Pocket Knife Is Three Tools In One, Saving Multiple Trips to The Tool Bag.
Total Availability: In Stock
$40.08
Klein Tools' Black Lightweight Lockback Knife Provides Professionals With A Premium Quality Blade (2-1/4-Inch). Its Black Anodized-Aluminum Handle Prevents Corrosion For A Long Tool Life. Additional Features Include A Reversible Thumb Stud For Easy, One-Handed Opening.
$56.64
Klein Tools 4-Piece Precision Screwdriver Set Includes 2 Flat Tip Screwdrivers and 2 Phillips Screwdrivers to Help Get The Job Done When Precision Is Key. This Tool Has All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. Screwdrivers Also Sold Separately.
$20.58
Drive Bit, #2 Phillips, 1/4 Inch Slotted Size; 4 Inch Overall Length; Double Ended, Phillips Screwdriver Bit Type
$5.80
Edgeconnect™, Single Pole Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.22
Milwaukee, Wi – Milwaukee Tool Continues to Innovate In A Category They Invented 70 Years Ago By Delivering Ground-Breaking Performance With The Introduction Of The Next Generation Of M18 Fuel™ Hole Hawgs® With The Power and Speed to Replace Corded Right Angle Drills. Designed From The Ground-Up With An Upgraded Powerstate™ Brushless Motor and Optimized Redlink Plus™ Electronics and Paired The Redlithium™ High Output™ 6.0AH Batteries, The New M18 Fuel™ Hole Hawg® Is The Fastest In Applications When Drillin
$376.00
Klein Tools 4-In-1 Electronics Screwdriver, Featuring Four Torx® Tamperproof Bits In One Tool, Is Designed For Precision Work. The Swivel Cap Provides Optimum Control. Made Of The Highest Quality Tempered Steel, Carefully Heat-Treated For Maximum Strength, and Precision Milled to Fit Screw Openings Securely. Cushion-Grip™ Handles Offer Outstanding Comfort and Control. Corrosion-Resistant Chrome Plated Barrel That Holds Two Double-Ended Bits.
$14.72
Edgeconnect™, 3-Way Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.77
The Klein Tools Torque Screwdriver Set (Cat. No. 57032) Is A Compact and Easy-to-Use Set Designed to Meet The Needs Of Professionals Who Demand High-Quality Tools. The Set Includes Six 3-1/2-Inch Power Drivers, Including Phillips #1 and #2, Slotted 3/16-Inch and 1/4-Inch, Square #1 and #2, and A 1/4-Inch Nut Driver. With A Wider Torque Range Of 5-40 In. LBS and Increased Usability and Readability, This Screwdriver Set Is Perfect For A Variety Of Tasks. The Tri-Lobular Design With A Textured Finish Provides
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$343.69
Straight Blade Devices, Edgeconnect™, Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$4.55
Jab Saw, 6 In Blade Length, 12 In Overall Length, 0.31 LB
$18.65
Straight Blade Devices, Edgeconnect™, Hubbell-Pro Receptacle, Hospital Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$7.97
Klein Tools' Slim-Profile Mini Ratchet Set Is The Perfect Answer For Fastening In Small, Tight Spaces. The 72-Tooth, Low-Profile Gear Head Only Needs 5-Degrees Of Sweep Allowing Professionals to Fasten In Spots Other Drivers Just Won'T Fit. Handle Is Designed With A Finger Loop For Control and Convenience, and Is Made Of High-Strength Chromium-Vanadium Steel For Increased Torque and Long Tool Life. The 1/4-Inch Dual-Drive Head Has Integrated 5/16 and 1/4-Inch Nut Drivers. This Set Also Comes With A Versati
$24.84
Slug-Buster® 1-1/2" - 2" Manual Knockout Set. For Use With New Greenlee KRW-1 High-Leverage Ratchet Wrench. Slug-Buster® Punch Profile Splits Slugs For Easy Slug Removal. Knurled Edge On Punches For Better Grip. New Die Design Optimized For Widest Range Of Materials and Drivers. Laser Markings For Quick Part Identification. Alignment Markings For Improved Accuracy. Easy Threading - Draw Studs With "Dog Point" Tip Helps Eliminate Cross-Threading. Punches, Dies and Case Made In The Usa. Draw Stud Manufactur
$280.64
Speed Punch® 1-1/2" Punch. For Use With Speed Punch® Knockout Kits With Battery-Hydraulic Driver For Mild Steel.
$118.51
From Klein Tools, The Heavy-Duty Cushion-Grip™ Scratch Awl Is Designed For The Professional. The Scratch Awl Features A One-Piece Forged-Steel Blade With A Bolstered Shank. Klein Tools Scratch Awl Is Designed For Professionals and Manufactured to Klein'S High Quality Standards. The Well-Balanced Steel Scratch Awl Is Heat-Treated For Long Life and The Black Finish Resists Rust.
$16.07
Klein Tools 8-Piece Precision Screwdriver Set Helps Get The Job Done When Precision Is Key. These Tools Have All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. This Set Includes 2 Flat Tip Screwdrivers, 2 Phillips Screwdrivers and 4 Torx® Screwdrivers. Individual Screwdrivers Also Sold Separately.
$33.09
Speed Punch® 3/4" Punch. For Use With Speed Punch® Knockout Kits With Battery-Hydraulic Driver For Mild Steel.
$67.94
20
Popularity
Default